TOGGLE SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE SWITCH

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLM123SP
  • Mfr. Model # M123SP
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Contact Form SPDT, On/Off/On
  • Item Toggle Switch
  • Recommended Use Bilge Pumps, Speed Selector, Lights, Navigation Lights
  • Special Features Use With Bilge Pumps, Speed Selector, Lights, Navigation Lights
  • Number of Connections 3
  • Operating Temp. Range -10 Degrees F - 105 Degrees F
  • Terminals 1/4" Solder Lug/Quick Connect Tab
  • Switch Function On/Off/On
  • Mounting Hole 0.50" dia.
  • Stem Length 0.370"
  • DC Contact Rating 15 A @ 12 VDC
  • Stem Dia. and Thread Size 0.480" dia., 0.47"-32UNC-2A
  • Actuator Length 0.67"
  • Actuator Style Flattened Lever
  • Actuator Color Black
  • Stem Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list