Skip Content
TOGGLE SWITCH,SPDT,ON/OFF/ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE SWITCH,SPDT,ON/OFF/ON

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRL7
  • Mfr. Model # 4FRL7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • HP 3/4
  • Number of Connections 3
  • Item Toggle Switch
  • Contact Form SPDT
  • Switch Function Maintained On/Off/On
  • Terminals Tab
  • Standards UL Recognized/ CSA
  • Recommended Use Power Tool and Motor Control Switch Applications
  • Operating Temp. Range 32 Degrees F - 185 Degrees F
  • Special Features Factory Tested 100,00 Cycles to 21A @ 14.8 VDC
  • Mounting Hole 0.50" dia.
  • Stem Length 0.500"
  • Actuator Length 0.75"
  • AC Contact Rating 20A @ 125VAC, 10A @ 250VAC
  • Stem Dia. and Thread Size 15/32-32 NS-2B
  • Actuator Color Silver
  • Stem Color Silver
  • Actuator Style Bat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list