Skip Content
TOGGLE SWITCH PLATE,ON/OFF,SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE SWITCH PLATE,ON/OFF,SILVER

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29FG45
  • Mfr. Model # 29FG45
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 1320
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Silver
  • For Use With Toggle Switches
  • Inside Dia. 1/2"
  • Material Steel
  • Height 5/8"
  • Item Toggle Switch Legend Plate
  • Length 1"
  • Width 5/8"
  • Legend On/Off

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list