Skip Content
TOGGLE SWITCH NUT ,M12,.098 IN H,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE SWITCH NUT ,M12,.098 IN H,PK

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6GCW7
  • Mfr. Model # 6GCW7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Silver
  • For Use With Power First Panel Mount Toggle Switches
  • Height 63/64"
  • Inside Dia. 0.433"
  • Item Toggle Switch Nut
  • Thread Size M12
  • Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list