Skip Content
TOGGLE SWITCH,HEAVY DUTY,DPDT,ON/OF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE SWITCH,HEAVY DUTY,DPDT,ON/OF

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWR7
  • Mfr. Model # 1XWR7
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • HP 1-1/2
  • Number of Connections 6
  • Item Toggle Switch
  • Contact Form DPDT
  • Switch Function On/Off/On
  • Terminals Screw
  • Standards UL Recognized/ CSA
  • Recommended Use Power Tool and Motor Control Switch Applications
  • Special Features Factory Tested 100,00 Cycles to 21A @ 14.8 VDC
  • Operating Temp. Range 32 Degrees F - 185 Degrees F
  • Stem Length 0.500"
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.75"
  • Actuator Color Silver
  • Stem Color Silver
  • Actuator Style Bat
  • Stem Dia. and Thread Size 15/32-32 NS-2A
  • AC Contact Rating 20A @ 125VAC, 10A @ 250VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list