Skip Content
TOGGLE SWITCH HD SNG POLE 15A IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOGGLE SWITCH HD SNG POLE 15A IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL1201I
  • Mfr. Model # HBL1201I
  • UNSPSC # 39121507
  • CATALOGUE PAGE # 1352
  • Shipping Weight 0.1 lbs

Product Details

Specification grade heavy-duty wall switch. One piece, rivetless spring contact arm and terminal plate. Silver cadmium oxide contacts. User-ready back and side wiring. Grounding terminal standard. Stainless steel automatic grounding clip.

Technical Specs

  • Amps AC 15 A
  • Item HBL Extra Heavy Duty Industrial Series
  • Colour Ivory
  • Rated HP 1/2 HP
  • Switch Type 1 - Pole
  • Switch Function Maintained
  • Standards UL20/CSA
  • Wiring Method Back and Side
  • Application Environment Industrial Environments
  • Voltage AC 120 - 277
  • Description/Special Features Toggle, Back and Side Wired, Large Brass Binding Head Screws with Deep Slots, Abuse Resistant Nylon Toggle, Strip Gauge for Accurate Wiring.
  • Switch Style Toggle
  • Locking No
  • Antimicrobial No

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List