Skip Content
TOGGLE SWITCH,DPDT,6 CONNECTIONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE SWITCH,DPDT,6 CONNECTIONS

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE29FG38
  • Mfr. Model # 29FG38
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.092 lbs

Technical Specs

  • Includes Thermoset Phenolic Case
  • Number of Connections 6
  • HP 1-1/2
  • Item Toggle Switch
  • Contact Form DPDT
  • Recommended Use Power Tools, Motor Controls
  • Switch Function Maintained On/Off/Momentary On
  • Terminals 1/4" Quick Connect Tab
  • Operating Temp. Range 32 Degrees F - 185 Degrees F
  • Mounting Hole 1/2" Dia.
  • Standards cUL
  • Stem Length 15/32"
  • AC Contact Rating 20 A @ 125 V15 A @ 277 V
  • Actuator Style Bat
  • Stem Dia. and Thread Size 15/32"-32 NS-2A
  • Actuator Length 0.75"
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list