Skip Content
TOGGLE SWITCH 20AMP 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE SWITCH 20AMP 120V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET1221-2
  • Mfr. Model # 1221-2
  • UNSPSC # 39122211
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Rated HP 1
  • Switch Function Maintained
  • Colour Brown
  • Amps AC 20
  • Application Environment Industrial Environments
  • Item Wall Switch
  • Description/Special Features Quiet Switch
  • Switch Type 1-Pole
  • Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057, RoHS: Compliant
  • Wiring Method Back and Side
  • Locking No
  • Antimicrobial No
  • Switch Style Toggle
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list