Skip Content
TOGGLE SWITCH,1P,20A,GRAY,COMMERCIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE SWITCH,1P,20A,GRAY,COMMERCIA

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LP30
  • Mfr. Model # 6LP30
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Amps AC 20
  • Rated HP 1
  • Colour Gray
  • Description/Special Features Quiet Switch
  • Item Wall Switch
  • Switch Function Maintained
  • Standards NEMA: WD-1 and WD-6, ANSI: C-73, UL Fed Spec WS896E: File #E7458, UL Standard: UL20, CSA C22.2 No. 111: File #152105, NOM: 057
  • Switch Type 1-Pole
  • Locking No
  • Wiring Method Side
  • Switch Style Toggle
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list