Skip Content
TOGGLE LATCH,SS,H 9/64 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE LATCH,SS,H 9/64 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XPE2
  • Mfr. Model # 1XPE2
  • UNSPSC # 31162801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Draw Latch
  • Catch/Latch Height 1/2"
  • Catch/Latch Material Stainless Steel
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Stainless Steel
  • Catch/Latch Depth 2"
  • Catch/Latch Type Cam
  • Catch/Latch Width 2-5/16"
  • Catch/Latch Opening Action Turn
  • Mounting Hole Dia. 11/64"
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list