Skip Content
TOGGLE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE COVER

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNFSK1VS
  • Mfr. Model # FSK1VS
  • UNSPSC # 39121315
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.26 lbs

Product Details

Conduit outlet box cast cover with gasket, toggle switch, 1 gang. Comes with captive stainless steel screws to speed installation and prevent freeze-up.

Technical Specs

  • Item Toggle Switch
  • Colour Gray
  • For Use With Square Handle Tumbler and Toggle Switches
  • Height 4-9/16"
  • Includes Screws and Gasket
  • Number of Gangs 1
  • Width 2-13/16"
  • Mounting Orientation Vertical
  • Cover Material Malleable Iron
  • Lid Style No Lid
  • Standards UL 514A, C22.2 No. 18.1
  • NEMA Rating 3R
  • Mounting Box FS and FD Single Gang and Tandem Cast Hub Device Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list