Skip Content
TOGGLE CLAMP,VERT HOLD,750 LB,SS,H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE CLAMP,VERT HOLD,750 LB,SS,H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13F619
  • Mfr. Model # 13F619
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 664
  • Shipping Weight 1.5 lbs

Product Details

Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Vertical Handle - U-Shaped Arm features 2 to 3 times the holding force with fewer pinch points for safety and durability.Horizontal Handle - U-Shaped Arm provides a low profile for applications where minimum vertical height is required.

Technical Specs

  • Base Mounting Centers (In.) 1.25 x 1.78
  • Dia. (In.) 0.34
  • Holding Capacity (Lb.) 750
  • Includes Spindle (1), Flanged Washer (2)
  • Height Under Arm (In.) 1.75
  • Item Toggle Clamp
  • Overall Height (In.) 7.50
  • Overall Length (In.) 5.45
  • Thread Size 3/8"
  • Type Vertical Handle Hold Down, Stainless Steel
  • Arm U-Shaped
  • Handle 106 Degrees
  • Spindle Hex Head Fully Threaded Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list