TOGGLE CLAMP,SQUEEZE ACTION,2.43 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TOGGLE CLAMP,SQUEEZE ACTION,2.43 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13G563
  • Mfr. Model # 13G563
  • UNSPSC # 27112132
  • CATALOGUE PAGE # 664
  • Shipping Weight 0.7 lbs

Technical Specs

  • Holding Capacity (Lb.) 350
  • Capacity 1.25"
  • Jaw Width (In.) 1.25
  • Jaw Depth (In.) 1.77
  • Item Toggle Clamp
  • Overall Length (In.) 6.5
  • Throat Depth (In.) 1.75
  • Type Squeeze Action
  • Locking Mechanism Screw
  • Thread Size 5/16
  • Characteristics Copper Facing Spindle
  • Distance Between Jaws (Closed) 1.25"
  • Spindle Hex Head Bolt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list