!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOGGLE CLAMP,HORIZ,3.18 IN,10.79 IN

TOGGLE CLAMP,HORIZ,3.18 IN,10.79 IN

APPROVED VENDOR

TOGGLE CLAMP,HORIZ,3.18 IN,10.79 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOGGLE CLAMP,HORIZ,3.18 IN,10.79 IN

TOGGLE CLAMP,HORIZ,3.18 IN,10.79 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGS13F623
  • Mfr. Model # 13F623
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 507
  • Shipping Weight 2.0 lbs

Product Details

Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Vertical Handle - U-Shaped Arm features 2 to 3 times the holding force with fewer pinch points for safety and durability.Horizontal Handle - U-Shaped Arm provides a low profile for applications where minimum vertical height is required.

Technical Specs

  • Item Toggle Clamp
  • Handle Orientation Horizontal
  • Arm Style U-Bar
  • Clamp Arm Opening Angle 90 Degrees
  • Height Under Arm 1.77 in
  • Accommodates Workpiece Variation No
  • Body Material Steel
  • Fastener Thread Size M10
  • Handle Material Plastic
  • Mounting Holes Center to Center - Long Side 1.62 in
  • Overall Depth 3.55 in
  • Overall Width 2.32 in
  • Spindle Material Steel
  • Tip Diameter 0.67 in
  • Base Mounting Style Flange
  • Holding Capacity - Maximum 750 lbf
  • Tip Material Steel
  • Arm Length 4.25 in
  • Includes Locking Handle No
  • Application Metalworking, Welding
  • Clamping Force 770 lb
  • Handle Colour Red
  • Includes Black Spindle, (2) Flanged Washer, Neoprene Cover, (2) Nut
  • Mounting Holes Center to Center - Short Side 1.61 in
  • Overall Length 10.91 in
  • Reflectivity Nonreflective
  • Spindle Thread Size M10

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list