TOGGLE CLAMP,HORIZ,1.95 IN,6.73 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOGGLE CLAMP,HORIZ,1.95 IN,6.73 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13F621
  • Mfr. Model # 13F621
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 664
  • Shipping Weight 0.5 lbs

Product Details

Feature corrosion-resistant stainless steel rivets and molded grips for safety. Can be used on a variety of fixtures for applications where hold-down action can replace fasteners. Vertical Handle - U-Shaped Arm features 2 to 3 times the holding force with fewer pinch points for safety and durability.Horizontal Handle - U-Shaped Arm provides a low profile for applications where minimum vertical height is required.

Technical Specs

  • Base Mounting Centers (In.) 1.02 x 0.98
  • Dia. (In.) 0.22 x 0.34
  • Height Under Arm (In.) 1.00
  • Item Toggle Clamp
  • Holding Capacity (Lb.) 200
  • Includes Black Spindle (1), Neoprene Cover (1), Flanged Washer (2)
  • Overall Length (In.) 6.73
  • Type Horizontal Handle Hold Down
  • Thread Size M6
  • Arm U-Shaped
  • Overall Height (In.) 2.05
  • Handle 94 Degrees
  • Spindle Hex Head Fully Threaded with Neoprene Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list