Skip Content
TOGGLE CLAMP,750 LB,5.59IN L,SOLID BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE CLAMP,750 LB,5.59IN L,SOLID BAR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A045
  • Mfr. Model # 11A045
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 664
  • Shipping Weight 1.45 lbs

Technical Specs

  • Base Mounting Centers (In.) 1.25 x 1.80
  • Dia. (In.) 0.31
  • Height Under Arm (In.) 1.26
  • Holding Capacity (Lb.) 750
  • Includes Bolt Retainer
  • Overall Height (In.) 7.89
  • Overall Length (In.) 5.59
  • Item Toggle Clamp
  • Type Handle Hold Down
  • Thread Size 3/8-16
  • Handle 105 Degrees
  • Arm Solid Bar
  • Spindle Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list