TOGGLE CLAMP,200 LB,1.52IN H X 5.90IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TOGGLE CLAMP,200 LB,1.52IN H X 5.90IN L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A052
  • Mfr. Model # 11A052
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 664
  • Shipping Weight 0.3 lbs

Technical Specs

  • Base Mounting Centers (In.) 0.98 x 0.87
  • Height Under Arm (In.) 0.96
  • Dia. (In.) 7/32
  • Item Toggle Clamp
  • Holding Capacity (Lb.) 200
  • Overall Height (In.) 1.52
  • Arm U-Shaped
  • Handle 85 Degrees Horizontal Handle Hold Down
  • Spindle Neoprene
  • Overall Length (In.) 5.90

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list