TOGGLE CLAMP,100 LB,2.07IN L,U-SHAPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE CLAMP,100 LB,2.07IN L,U-SHAPED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11A025A
  • Mfr. Model # 11A025
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 664
  • Shipping Weight 0.16 lbs

Technical Specs

  • Dia. (In.) 0.17
  • Base Mounting Centers (In.) 0.63 x 0.95
  • Height Under Arm (In.) 0.73
  • Holding Capacity (Lb.) 100
  • Item Toggle Clamp
  • Overall Height (In.) 3.38
  • Type Handle Hold Down
  • Thread Size 10-24
  • Overall Length (In.) 2.07
  • Arm U-Shaped
  • Handle 100 Degrees
  • Spindle Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list