TOGGLE CLAMP,STRAIGHT LINE,HOLE,SS, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TOGGLE CLAMP,STRAIGHT LINE,HOLE,SS,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS13G568
  • Mfr. Model # 13G568
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Compare

Technical Specs

  • Holding Capacity (Lb.) 200
  • Includes Vinyl Grip, Locking Nut, Spindle (1) Nut (1)
  • Item Toggle Clamp
  • Overall Length (In.) 2.48
  • Overall Height (In.) 2.96
  • Thread Size 1/4-20
  • Plunger Dia. (In.) 0.37
  • Type Straight Line Through-Hole Mounted
  • Handle Straight
  • Plunger Travel (In.) 0.75
  • Spindle Hex Head Fully Threaded

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list