Skip Content
TOGGLE BOLT STEEL HEAD TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOGGLE BOLT STEEL HEAD TYPE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW11K302
  • Mfr. Model # 11K302
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Material Steel
  • Item Toggle Bolt
  • Size 1/8"
  • Package Quantity 50
  • Thread Size 6-32
  • Drill Size 1/2"
  • Wing Span 1-1/2"
  • Thread Length 2-7/8"
  • Head Dia. 1/4"
  • Head Type Mushroom
  • Head Height 0.1"
  • Usable Length 1-3/8"
  • Bolt Size 1/8"
  • Screw Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list