Skip Content
TOGGLE BOLT,SIZE 3/16,6 IN L,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE BOLT,SIZE 3/16,6 IN L,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K308
  • Mfr. Model # 11K308
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Toggle Bolt
  • Package Quantity 50
  • Material Steel
  • Size 3/16"
  • Thread Size 10-24
  • Drill Size 9/16"
  • Thread Length 5-7/8"
  • Head Type Mushroom
  • Head Dia. 3/8"
  • Wing Span 2"
  • Usable Length 4-3/8"
  • Head Height 1/8"
  • Bolt Size 3/16"
  • Screw Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list