Skip Content
TOGGLE BOLT,SIZE 3/16, 2 IN L,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOGGLE BOLT,SIZE 3/16, 2 IN L,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K304
  • Mfr. Model # 11K304
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Material Steel
  • Size 3/16"
  • Package Quantity 50
  • Item Toggle Bolt
  • Thread Size 10-24
  • Drill Size 9/16"
  • Thread Length 1-31/32"
  • Head Type Mushroom
  • Usable Length 1-1/8"
  • Wing Span 2"
  • Head Height 1/8"
  • Head Dia. 3/8"
  • Screw Length 2"
  • Bolt Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list