Skip Content
TOGGLE BOLT,SIZE 1/8, 4 IN L,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE BOLT,SIZE 1/8, 4 IN L,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K303
  • Mfr. Model # 11K303
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Package Quantity 50
  • Item Toggle Bolt
  • Material Steel
  • Size 1/8"
  • Thread Size 6-32
  • Head Type Mushroom
  • Thread Length 3-31/32"
  • Drill Size 1/2"
  • Usable Length 3-1/8"
  • Wing Span 1-1/2"
  • Head Dia. 1/4"
  • Head Height 0.1"
  • Bolt Size 1/8"
  • Screw Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list