Skip Content
TOGGLE BOLT ANCHOR,3/8-16,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOGGLE BOLT ANCHOR,3/8-16,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW40P478
  • Mfr. Model # 40P478
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.27 lbs

Technical Specs

  • Package Quantity 100
  • Size 3/8"
  • Material Plastic Straps, Stainless Steel Channel
  • Item Toggle Bolt Anchor
  • Thread Size 3/8"-16
  • Grip Range 3/8" - 3-5/8"
  • Drill Size 3/4"
  • Head Type With Pull Ring
  • Bolt Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list