Skip Content
TOGGLE BOLT ANCHOR,3/16-24,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOGGLE BOLT ANCHOR,3/16-24,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW40P467
  • Mfr. Model # 40P467
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Toggle Bolt Anchor
  • Material Plastic Straps, Zinc Plated Steel Channel
  • Package Quantity 10
  • Size 3/16"
  • Thread Size 3/16"-24
  • Drill Size 1/2"
  • Grip Range 3/8" - 3-5/8"
  • Head Type With Pull Ring
  • Bolt Size 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list