Skip Content
TOGGLE ANCHOR 7/8 TO 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE ANCHOR 7/8 TO 1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU63270.000.0100
  • Mfr. Model # U63270.000.0100
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 0.176 lbs

Technical Specs

  • Item Toggle Anchor
  • Material Natural Plastic
  • Size 7/8" - 1"
  • Package Quantity 50
  • Drill Size 5/16"
  • Temp. Range (F) -20 - 212 F
  • Screw Size #6 - #8
  • Type Toggle
  • Grip Range 1"
  • Meets/Exceeds FF-B-588D Type IV
  • Min. Thread Length 2"
  • Screw Type Sheet Metal Screw/ Wood Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list