Skip Content
TOGGLE ANCHOR,3/8-16, PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOGGLE ANCHOR,3/8-16, PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11K296
  • Mfr. Model # 11K296
  • UNSPSC # 31161609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Material Plastic Straps with Zinc Plated Steel Channel
  • Item Toggle Anchor
  • Package Quantity 25
  • Size 3/8"
  • Thread Size 3/8-16
  • Grip Range 3/8 to 3"
  • Drill Size 3/4"
  • Bolt Size 3/8"
  • Head Type With Pull Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list