TOGGLE ANCHOR 1/8 TO 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOGGLE ANCHOR 1/8 TO 1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU63270.000.0025
  • Mfr. Model # U63270.000.0025
  • UNSPSC # 31162103
  • CATALOGUE PAGE # 1090
  • Shipping Weight 0.001 lbs

Technical Specs

  • Package Quantity 100
  • Item Toggle Anchor
  • Drill Size 5/16"
  • Includes Plastic Setting Key
  • Temp. Range (F) -20 - 212 F
  • Grip Range 1/8 - 1/4"
  • Min. Thread Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list