TOFF FSTN FO STIGHT O UPTUND LIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOFF FSTN FO STIGHT O UPTUND LIP

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBA15
  • Mfr. Model # BA15
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1332
  • Shipping Weight 0.02 lbs

Product Details

Support clip for use with upturned or straight lip troffer fixtures, standard or tall T-grid ceiling. Fits rectangular or round head T-bars. Housing finish zinc phosphate. Standards UL/CUL. Includes fastener.

Technical Specs

  • Includes Fastener
  • For Use With Upturned or Straight Lip Troffer Fixtures, Standard or Tall T-Grid Ceiling
  • Item Hurricane Clip Troffer Fastener, Provides Support for Troffers and Lay-in Light Fixtures
  • Finish Zinc Phosphate
  • Description/Special Features Fits Rectangular or Round Head T-Bars, Gives positive support for troffers and lay-in Fixtures
  • Sub-Category Fixture Hanging and Mounting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list