Skip Content
TOEBOARD STEEL RAIL SQUARE 43.5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOEBOARD STEEL RAIL SQUARE 43.5 L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTOE-B48N
  • Mfr. Model # TOE-B48N
  • UNSPSC # 46151500
  • CATALOGUE PAGE # 1987
  • Shipping Weight 40.0 lbs

Product Details

Steel square safety handrail optional toeboard provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow.

Technical Specs

  • For Use With 48" Square Handrail
  • Colour Yellow
  • Includes 2 Brackets
  • Item Optional Square Safety Handrail Toeboard
  • Overall Length 44-5/8"
  • Overall Height 4"
  • Mounting Plate Dimensions 4" x 4"
  • Number of Mounting Holes 4
  • Mounting Hole Dia. 7/16" x 7/8"
  • Handrail Component Toe Board
  • Handrail Component Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list