Skip Content
Discontinued with Replacement
TOEBOARD-PIPE SAFETY RAILING 8 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOEBOARD-PIPE SAFETY RAILING 8 FT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVDKR-TB8
  • Mfr. Model # VDKR-TB8
  • UNSPSC # 46151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs
Suggested Replacement Product
TOEBOARD PIPE SAFETY RAILING 8 FT

Price: NA

Technical Specs

  • Colour Yellow
  • For Use With Steel Pipe Safety Railing
  • Includes Toeboard
  • Item Optional Steel Railing Toeboard
  • Overall Length 98-3/4"
  • Overall Height 4"
  • Mounting Plate Dimensions 5" x 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list