Skip Content
TOE SPACE GRILLE,2X12,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOE SPACE GRILLE,2X12,WHITE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJD5
  • Mfr. Model # 4MJD5
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1469
  • Shipping Weight 0.44 lbs

Product Details

Toe Space Grille, White Finish, Steel Construction, Electrocoated and Powder Coated Surface, 1-Year Warranty

Technical Specs

  • Depth (In.) 0.28
  • Features Electrocoated and Powder Coated Surface
  • Finish White
  • Item Toe Space Grille
  • Max. Duct Height (In.) 2
  • Max. Duct Width (In.) 12
  • Overall Width (In.) 13.13
  • Overall Height (In.) 3.38
  • Construction Steel
  • Grille/Register Item Floor Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list