Skip Content
TOE SPACE GRILLE,2X10,BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOE SPACE GRILLE,2X10,BROWN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4MJD2
  • Mfr. Model # 4MJD2
  • UNSPSC # 39111808
  • CATALOGUE PAGE # 1469
  • Shipping Weight 0.37 lbs

Product Details

Toe Space Grille, Brown Finish, Steel Construction, Electrocoated and Powder Coated Surface, 1-Year Warranty

Technical Specs

  • Depth (In.) 0.28
  • Features Electrocoated and Powder Coated Surface
  • Max. Duct Height (In.) 2
  • Item Toe Space Grille
  • Finish Brown
  • Max. Duct Width (In.) 10
  • Overall Height (In.) 3.38
  • Overall Width (In.) 11.13
  • Construction Steel
  • Grille/Register Item Floor Register

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list