Skip Content
TOE ROPE HOOK/LOOP 1 1/2IN X 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOE ROPE HOOK/LOOP 1 1/2IN X 20FT

CANADA CORDAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CWSOH2015
  • Mfr. Model # OH2015
  • UNSPSC # 31151504
  • CATALOGUE PAGE # 3235
  • Shipping Weight 19.37 lbs

Product Details

Tow Straps/Ropes, Material Nylon Twisted Rope 1-1/2, Length (ft.) 20, Mounting Looped End, Maximum Load (lbs.) 48,600.

Technical Specs

  • Material Nylon Twisted Rope
  • Working Lifting Limit 5346 lbs.
  • Rated Capacity 47,800 lbs.
  • Colour White
  • Item Tow Rope
  • Length 20 ft.
  • Size 1-1/2" Diameter
  • Width 1-1/2"
  • Standards Cordage Institute Specification for Rope Only
  • Hook Type Hook, Rope Galvanized
  • Manufacturers Warranty Length Only against defect
  • Breaking Strength 48,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list