Skip Content
TOE NIPPLE,PIPE SIZE 2 IN,LENGTH 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOE NIPPLE,PIPE SIZE 2 IN,LENGTH 6

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XBU1
  • Mfr. Model # 1XBU1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Nipple
  • Length 6"
  • Inside Dia. 2"
  • Material 304 Stainless Steel
  • Outside Dia. 2-1/2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Pipe Size 2"
  • Thread Type NPT
  • Schedule 40
  • Standards ASTM A733
  • Basic Connection Type Threaded at One End
  • Seamless/Welded Seamless
  • Wall Thickness 3/16"
  • Max. Pressure 150 psi
  • Overall Pipe Length 6"
  • Pipe Connection Type Threaded On One End
  • Pipe Type Pipe Nipple
  • Pipe Size - Nominal 2"
  • Material - Pipe 304 Stainless Steel
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List