Skip Content
TOE NIPPLE,PIPE SIZE 1/2 IN,LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOE NIPPLE,PIPE SIZE 1/2 IN,LENGTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XBR2
  • Mfr. Model # 1XBR2
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Nipple
  • Inside Dia. 3/4"
  • Outside Dia. 3/4"
  • Standards ASTM A733
  • Temp. Range -60 Degrees - 450 Degrees F
  • Seamless/Welded Seamless
  • Max. Pressure 150 psi
  • Wall Thickness 1/16"
  • Material - Pipe 304 Stainless Steel
  • Pipe Type Pipe Nipple
  • Overall Pipe Length 4"
  • Pipe Connection Type Threaded On One End
  • Pipe Size - Nominal 1/2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list