Skip Content
TOE NIPPLE,PIPE SIZE 1 1/2 IN,LENGT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOE NIPPLE,PIPE SIZE 1 1/2 IN,LENGT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1XBZ5
  • Mfr. Model # 1XBZ5
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Inside Dia. 1-3/4"
  • Material 316 Stainless Steel
  • Item Nipple
  • Length 4"
  • Outside Dia. 2"
  • Temp. Range -60 Degrees - 450 Degrees F
  • Pipe Size 1-1/2"
  • Schedule 40
  • Standards ASTM A733
  • Thread Type NPT
  • Seamless/Welded Seamless
  • Wall Thickness 3/16"
  • Max. Pressure 150 psi
  • Basic Connection Type Threaded at One End
  • Pipe Connection Type Threaded On One End
  • Overall Pipe Length 4"
  • Pipe Type Pipe Nipple
  • Material - Pipe 316 Stainless Steel
  • Pipe Size - Nominal 1-1/2"
  • Pipe Schedule 40

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List