Skip Content
TMR-ON DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TMR-ON DELAY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK11V14
  • Mfr. Model # 9050JCK11V14
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 10
  • Coil Volts 24VAC/DC
  • Max. Time Setting 10 sec.
  • Item On Delay Octal Base Timer
  • Min. Time Setting 0.1 sec.
  • Operating Functions 1
  • Contact Form DPDT
  • Pins 8
  • Socket Code A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list