TMR-OFF DELAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TMR-OFF DELAY

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK23V20
  • Mfr. Model # 9050JCK23V20
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Coil Volts 120VAC/110VDC
  • Contact Amp Rating (Resistive) 10
  • Max. Time Setting 60 sec.
  • Contact Form DPDT
  • Function Off Delay
  • Min. Time Setting 0.6 sec.
  • Pins 11
  • Operating Functions 2
  • Socket Code B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list