Skip Content
TMR 1.8-180 SEC 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TMR 1.8-180 SEC 120V AC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9050JCK25V20
  • Mfr. Model # 9050JCK25V20
  • UNSPSC # 39121515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Coil Volts 120VAC/110VDC
  • Contact Amp Rating (Resistive) 10
  • Item Relay
  • Max. Time Setting 3 min.
  • Function Off Delay
  • Contact Form DPDT
  • Min. Time Setting 1.8 sec.
  • Operating Functions 2
  • Pins 11
  • Socket Code B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list