TMC2 CABLE GLAND ALUM 050NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TMC2 CABLE GLAND ALUM 050NPT

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APNTMC2050075A
  • Mfr. Model # TMC2050075A
  • UNSPSC # 39121431
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

TMC2 cable connector. For use MC/MC-HL cable, corrugated interlocked aluminum/steel armor, continuously welded armor cable such as TECK or CLX. 1/2 in. NPT

Technical Specs

  • Colour Silver
  • Connector Type Straight
  • For Use With Jacketed Metal Clad Cable
  • Item Hazardous Location Cable Connector
  • Length 1.65"
  • Material Aluminum
  • Male/Female Male
  • Standards UL 514B, UL 2225, CSA C22.2 No. 174, 249506: Class I, Division 2, Groups A, B, C, D: Class I, Zones 1 and 2, AExe II, AEx tA IIC: Class I, Zones 1 and 2, Exe II, Ex tA IIC: Class II, Divisions 1 and 2, Groups E, F, G: Class III, Divisions 1 and 2: NEMA 4
  • Liquid Tight / Dust Tight Liquid Tight
  • Min. Throat Dia. 0.78"
  • Cord Dia. Range 0.50" - 0.75"
  • Hub Trade Size 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list