!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TLM99 LASER DISTANCE MEASURER

TLM99 LASER DISTANCE MEASURER

STANLEY

TLM99 LASER DISTANCE MEASURER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TLM99 LASER DISTANCE MEASURER

TLM99 LASER DISTANCE MEASURER

STANLEY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STTSTHT77138
  • Mfr. Model # STHT77138
  • UNSPSC # 41111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Range: 100 ft (30 m). Accuracy: +/-3/32" (2 mm). Measures distance, calculates area and volume. Continuous measurement tracking function finds distance from a target quickly and easily. Addition/subtraction convenient way to calculate in the field without a calculator or manual math.

Technical Specs

  • Item Distance Measurer
  • Display LCD
  • Battery Type (2) AAA
  • Accuracy +/-3/32"
  • Features Distance, Volume, Area
  • Includes (2) AAA Batteries, Quick Start User Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list