Skip Content
TL TOGGLE,4 POLE,3 POS,SCREW,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TL TOGGLE,4 POLE,3 POS,SCREW,LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D367
  • Mfr. Model # 24D367
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Contact Form 4PDT
  • Number of Connections 12
  • Special Features Silver Cadmium Oxide Contacts
  • Switch Function Momentary On/Off/Momentary On
  • Terminals Screw
  • Standards UL/CSA
  • Includes Thermoset Phenolic Case
  • HP 1/2
  • Recommended Use Applications Requiring Military Qualification or Military Seal Rating
  • Stem Length 0.470"
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Actuator Length 0.68"
  • Mounting Hole 0.50" dia.
  • DC Contact Rating 18 A @ 28 VDC
  • Stem Dia. and Thread Size 0.470"
  • AC Contact Rating 10A @ 277VAC
  • Actuator Style Standard Lever
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list