TL TOGGLE,4 POLE,3 POS,SCREW,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TL TOGGLE,4 POLE,3 POS,SCREW,LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D363
  • Mfr. Model # 24D363
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Number of Connections 12
  • Contact Form 4PDT
  • Switch Function Momentary On/On/On
  • Special Features Silver Cadmium Oxide Contacts,
  • Terminals Screw
  • Standards UL/CSA
  • HP 1/2
  • Includes Thermoset Phenolic Case
  • Recommended Use Applications Requiring Military Qualification or Military Seal Rating
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Mounting Hole 0.50" dia.
  • Stem Length 0.470"
  • DC Contact Rating 18 A @ 28 VDC
  • Actuator Length 0.68"
  • Stem Dia. and Thread Size 0.470"
  • Actuator Style Standard Lever
  • AC Contact Rating 10A @ 277VAC
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list