Skip Content
TL TOGGLE,4 POLE,2 POS,SCREW,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TL TOGGLE,4 POLE,2 POS,SCREW,LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D361
  • Mfr. Model # 24D361
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Contact Form 4PST
  • Number of Connections 4
  • Special Features Silver Cadmium Oxide Contacts
  • Switch Function Momentary Off/On
  • Terminals Screw
  • Standards UL/CSA
  • HP 1/2
  • Includes Thermoset Phenolic Case
  • Recommended Use Applications Requiring Military Qualification or Military Seal Rating
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Stem Length 0.470"
  • Mounting Hole 0.50" dia.
  • Actuator Length 0.68"
  • DC Contact Rating 18 A @ 28 VDC
  • AC Contact Rating 10A @ 277VAC
  • Stem Dia. and Thread Size 0.470"
  • Actuator Style Standard Lever
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list