TL TOGGLE,2 POLE,3 POS,SCREW,LOCK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TL TOGGLE,2 POLE,3 POS,SCREW,LOCK L

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D325
  • Mfr. Model # 24D325
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Number of Connections 6
  • Contact Form DPDT
  • Special Features Silver Cadmium Oxide Contacts
  • Switch Function On/On/On
  • Standards UL/CSA
  • Terminals Screw
  • Includes Thermoset Phenolic Case
  • HP 1
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • Recommended Use Applications Requiring Military Qualification or Military Seal Rating
  • Stem Length 0.420"
  • Mounting Hole 0.50" dia.
  • Actuator Length 1.05"
  • Stem Dia. and Thread Size 0.470"
  • AC Contact Rating 15A @ 277VAC
  • DC Contact Rating 20 A @ 28 VDC
  • Actuator Style Lever-Lock
  • Actuator Color Silver
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list