Skip Content
TL TOGGLE,2 POLE,3 POS,SCREW,LEVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TL TOGGLE,2 POLE,3 POS,SCREW,LEVER

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D337
  • Mfr. Model # 24D337
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item MICRO SWITCH(TM) Toggle Switch
  • Number of Connections 6
  • Contact Form DPDT
  • Special Features Silver Cadmium Oxide Contacts
  • Switch Function Momentary On/Off/On
  • Standards UL/CSA
  • Terminals Screw
  • HP 1/2
  • Includes Thermoset Phenolic Case
  • Recommended Use Applications Requiring Military Qualification or Military Seal Rating
  • Operating Temp. Range -85 Degrees F - 160 Degrees F
  • DC Contact Rating 18 A @ 28 VDC
  • Mounting Hole 0.50" dia.
  • AC Contact Rating 10A @ 277VAC
  • Actuator Length 0.68"
  • Stem Length 0.470"
  • Stem Dia. and Thread Size 0.470"
  • Actuator Color Silver
  • Actuator Style Standard Lever
  • Stem Color Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list