TITANIUM SHEAR RH/LH 9 IN 3 1/2 CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TITANIUM SHEAR RH/LH 9 IN 3 1/2 CUT

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18073
  • Mfr. Model # 18073
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Features Spring Assisted
  • Item Shop Shears
  • Handle Colour Grey/ Red
  • Blade Material Titanium Bonded Stainless Steel
  • Overall Length 9"
  • Handle Material Gfn/tpr
  • Length of Cut 3-1/2"
  • Application Multi purpose
  • Adjustable Yes
  • Handle Design Cushion Grip Curved and Enlarged Bow
  • Cutting Edge Knife
  • Handle Style Straight
  • Primary Application Shop
  • Tip Shape Sharp
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list