Skip Content
TITANIUM SHEAR,RH/LH,6 IN,1 1/4 CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TITANIUM SHEAR,RH/LH,6 IN,1 1/4 CUT

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EHJ8
  • Mfr. Model # 5EHJ8
  • UNSPSC # 27111519
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Features Spring Assisted
  • Item Shop Shears
  • Application Multipurpose
  • Overall Length 6"
  • Handle Colour Red/Gray
  • Blade Material Titanium Bonded Stainless Steel
  • Length of Cut 1-3/4"
  • Handle Material GFN/TPR
  • Handle Design Cushion Grip Curved
  • Adjustable Yes
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Primary Application Shop
  • Left/Right Hand Ambidextrous
  • Handle Style Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list