Skip Content
Discontinued with Replacement
TITANIUM SHEAR RH/LH 6 IN 1 1/4 CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TITANIUM SHEAR RH/LH 6 IN 1 1/4 CUT

CLAUSS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLA18072
  • Mfr. Model # 18072
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
TITANIUM SHEAR RH/LH 9 IN 3 1/2 CUT

Price: NA

Technical Specs

  • Handle Colour Gray/Red
  • Overall Length 6"
  • Features Micro Tip Points
  • Item Scissors
  • Handle Material ABS/TPR
  • Blade Material Titanium Bonded(R)
  • Length of Cut 1-1/4"
  • Application Multipurpose
  • Adjustable Yes
  • Handle Design Cushion Grip Curved
  • Cutting Edge Knife
  • Tip Shape Sharp
  • Handle Style Straight
  • Primary Application Shop
  • Left/Right Hand Ambidextrous

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list